Check Availability
  • HEMCO 

    Lab Wall Cabinet, 2Door, 30in W

  • Item # 45H897
  • Mfr. Model # 72031
Lab Wall Cabinet, 2Door, 30in W
Qty
  • Web Price
    $827.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H897
Mfr. Model # 72031
UNSPSC #41103502
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Lab Wall Cabinet
Type 2 Door
Height 30"
Width 30"
Depth 12"
Color Silver Gray
Assembly Welded
Load Capacity 750 lb.
Door Type Standard
Material Steel
Gauge 18
Number of Shelves 2
Number of Doors 2
Standards SEFA 8 M-2007
For Use With Fume Hoods, Laboratory Furniture, Metal Casework
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions