Check Availability
  • HEMCO 

    Lab Wall Cabinet, 1Door, 18in W

  • Item # 45H895
  • Mfr. Model # 72171
Lab Wall Cabinet, 1Door, 18in W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H895
Mfr. Model # 72171
UNSPSC #41103502
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Lab Wall Cabinet
Type 1 Door
Height 30"
Width 18"
Depth 12"
Color Silver Gray
Assembly Welded
Load Capacity 450 lb.
Door Type Standard
Material Steel
Gauge 18
Number of Shelves 2
Number of Doors 1
Standards SEFA 8 M-2007
For Use With Fume Hoods, Laboratory Furniture, Metal Casework
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Compliance and Restrictions