Check Availability
  • HEMCO 

    Lab Cabinet, 4 Drawer, 24in W

  • Item # 45H924
  • Mfr. Model # 71222
Lab Cabinet,  4 Drawer,  24in W
Qty
  • Web Price
    $1,614.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H924
Mfr. Model # 71222
UNSPSC #41103502
Shipping Weight 117.0 lbs
Country of Origin USA *
Item Lab Cabinet
Type 4 Drawer
Height 35-1/4"
Width 24"
Depth 22"
Color Silver Gray
Assembly Welded
Load Capacity 1000 lb.
Door Type Standard
Material Steel
Gauge 18
Number of Shelves 1
Number of Drawers 4
Standards SEFA 8 M-2007
For Use With Fume Hoods, Laboratory Furniture, Metal Casework
Includes Adjustable Shelf, Levelers, and Removable Back
* This product's country of origin is subject to change

Compliance and Restrictions