Check Availability
  • HEMCO 

    Lab Cabinet, Steel, Flammable Type, 48" W

  • Item # 410P05
  • Mfr. Model # 18040
Lab Cabinet, Steel, Flammable Type, 48" W
Qty
  • Web Price
    $4,183.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P05
Mfr. Model # 18040
UNSPSC #41103502
Shipping Weight 275.0 lbs
Country of Origin USA *
Item Lab Cabinet
Type Flammable
Height 35"
Width 48"
Depth 22"
Color Silver Beige
Assembly Assembled
Load Capacity 500 lb.
Door Type Standard
Material Steel
Gauge 18
Number of Shelves (1) Adjustable Shelf
Number of Doors 2
Number of Drawers 0
Standards SEFA 8
For Use With Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions