Check Availability
  • HEMCO 

    Fume Hood, Vapor Proof, 72" W, 24" H, 115V

  • Item # 410P14
  • Mfr. Model # 17241
Fume Hood, Vapor Proof, 72" W, 24" H, 115V
Qty
  • Web Price
    $5,923.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P14
Mfr. Model # 17241
UNSPSC #41103502
Catalog Page 0
Shipping Weight 325.0 lbs
Country of Origin USA *
Item Fume Hood
Type Vapor Proof
Mount Benchtop
Number of Speeds 0
Air Flow 480 CFM @ 0.13in SP
Voltage 115
Hz 60
Height 24"
Width 72"
Depth 24"
Length 24"
Finish Unfinished
Color Silver Beige
Includes Vapor Proof Light, Switch, 10" dia. Exhaust Collar
Cord Length 6 ft.
Series UniFlow CE AireStream
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000
For Use With Portable Equipment, Water Baths, Hot Plates
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In