Check Availability
  • HEMCO 

    Fume Hood,Island Canopy,96"W,18"H,Silver

  • Item # 410P13
  • Mfr. Model # 23180
Fume Hood,Island Canopy,96"W,18"H,Silver
Qty
  • Web Price
    $8,076.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P13
Mfr. Model # 23180
UNSPSC #41103502
Shipping Weight 225.0 lbs
Country of Origin USA *
Item Fume Hood
Type Island Canopy
Mount Wall
Number of Speeds 0
Air Flow 2000 cfm
Height 18"
Width 96"
Depth 30"
Length 18"
Finish Chrome Plated
Color Silver
Includes (2) 10" dia. Exhaust Collar
Series HEMCO
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000
For Use With Portable Equipment, Water Baths, Hot Plates
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close