Check Availability
  • HEMCO 

    Fume Hood, Wall Canopy, 72" W, 18" H, Silver

  • Item # 410P08
  • Mfr. Model # 13160
Fume Hood, Wall Canopy, 72" W, 18" H, Silver
Qty
  • Web Price
    $6,907.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P08
Mfr. Model # 13160
UNSPSC #41103502
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Fume Hood
Type Wall Canopy
Mount Wall
Number of Speeds 0
Air Flow 1500 cfm
Height 18"
Width 72"
Depth 30"
Length 18"
Finish Chrome Plated
Color Silver
Includes Wall Mount Kit, 10" dia. Exhaust Collar
Series HEMCO
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000
For Use With Portable Equipment, Water Baths, Hot Plates
* This product's country of origin is subject to change

Compliance and Restrictions