Check Availability
  • HEMCO 

    Fume Hood, Ducted, 23" H, Benchtop Mount

  • Item # 410N95
  • Mfr. Model # 90424
Fume Hood, Ducted, 23" H, Benchtop Mount
Qty
  • Web Price
    $6,741.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410N95
Mfr. Model # 90424
UNSPSC #41103502
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Fume Hood
Type Ducted
Mount Benchtop
Number of Speeds 0
Air Flow 292 cfm
Voltage 115
Hz 60
Height 23"
Width 48"
Depth 23"
Length 23"
Finish Unfinished
Color Silver Beige
Includes Exhaust Blower
Cord Length 6 ft.
Series Universal
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000
For Use With Solvents, Volatiles
* This product's country of origin is subject to change

Compliance and Restrictions