Check Availability
  • HEMCO 

    Fume Hood, Explosion Proof, 72" W, 59" H

  • Item # 410N86
  • Mfr. Model # 45623
Fume Hood, Explosion Proof, 72" W, 59" H
Qty
  • Web Price
    $9,510.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410N86
Mfr. Model # 45623
UNSPSC #41103502
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Fume Hood
Type Explosion Proof
Mount Benchtop
Number of Speeds 0
Air Flow 592 CFM @ 0.20in SP
Voltage 115/230
Hz 50/60
Height 59"
Width 72"
Depth 30"
Length 30"
Finish Unfinished
Color Silver Beige
Includes Explosion Proof Light, 12" dia. Exhaust Collar
Cord Length 6 ft.
Series UniFlow SE AireStream
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000
For Use With Solvents, Volatiles
* This product's country of origin is subject to change

Compliance and Restrictions