Check Availability
  • HEMCO 

    Fume Hood, Vapor Proof, 96" W, 59" H, 115V

  • Item # 410N83
  • Mfr. Model # 45821
Fume Hood, Vapor Proof, 96" W, 59" H, 115V
Qty
  • Web Price
    $11,266.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410N83
Mfr. Model # 45821
UNSPSC #41103502
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Fume Hood
Type Vapor Proof
Mount Benchtop
Number of Speeds 0
Air Flow 800 CFM @ 0.20in SP
Voltage 115
Hz 60
Height 59"
Width 96"
Depth 30"
Length 30"
Finish Unfinished
Color Silver Beige
Includes Vapor Proof Light, Switch, (2) 12" dia. Exhaust Collar
Cord Length 6 ft.
Series UniFlow SE AireStream
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000
For Use With Portable Equipment, Water Baths, Hot Plates
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In