Check Availability
  • HEMCO 

    Fume Hood, Vapor Proof, 60" W, 48" H, 115V

  • Item # 410N72
  • Mfr. Model # 35561
Fume Hood, Vapor Proof, 60" W, 48" H, 115V
Qty
  • Web Price
    $5,464.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410N72
Mfr. Model # 35561
UNSPSC #41103502
Shipping Weight 350.0 lbs
Country of Origin USA *
Item Fume Hood
Type Vapor Proof
Mount Benchtop
Number of Speeds 0
Air Flow 474 CFM @ 0.10in SP
Voltage 115
Hz 60
Height 48"
Width 60"
Depth 30"
Length 30"
Finish Unfinished
Color Silver Beige
Includes Vapor Proof Light, Switch, 10" dia. Exhaust Collar
Cord Length 6 ft.
Series UniFlow LE AireStream
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000
For Use With Portable Equipment, Water Baths, Hot Plates
* This product's country of origin is subject to change

Compliance and Restrictions