Check Availability
  • HEMCO 

    Flammable Cabinet, 30in W

  • Item # 8CK28
  • Mfr. Model # 18300
Flammable Cabinet,  30in W
Qty
  • Web Price
    $2,617.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CK28
Mfr. Model # 18300
UNSPSC #41103502
Shipping Weight 175.0 lbs
Country of Origin USA *
Item Flammable Cabinet
Type Flammable Storage
Height 35-1/4"
Width 30"
Depth 22"
Color Silver Gray
Assembly Welded
Load Capacity 1250 lb.
Door Type Standard
Material Steel
Gauge 18
Number of Shelves 1
Number of Doors 2
Standards SEFA 8 M-2007, ANSI/NFPA 30
For Use With Fume Hoods, Laboratory Furniture, Metal Casework
Includes Adjustable Shelf and Locking Hinged Doors
* This product's country of origin is subject to change

Compliance and Restrictions