Check Availability
  • HEMCO 

    Ducted Hood, Canopy, 48W x 30D x 18H

  • Item # 4HTC4
  • Mfr. Model # 13040
Ducted Hood, Canopy, 48W x 30D x 18H
Qty
  • Web Price
    $1,981.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HTC4
Mfr. Model # 13040
UNSPSC #41103502
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Ducted Hood
Type Wall Canopy
Mount Wall
Height 18"
Width 48"
Depth 30"
Length 48"
Diameter 8"
Finish Gel Coat Resin
Color Silver Beige
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
* This product's country of origin is subject to change

Compliance and Restrictions