Check Availability
  • HEMCO 

    Ducted Hood, Island Canopy, 72Wx30Dx18H

  • Item # 4HTA7
  • Mfr. Model # 23060
Ducted Hood, Island Canopy, 72Wx30Dx18H
Qty
  • Web Price
    $2,649.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HTA7
Mfr. Model # 23060
UNSPSC #41103502
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Ducted Hood
Type Island Canopy
Mount Ceiling
Height 18"
Width 72"
Depth 30"
Length 72"
Diameter 10"
Finish Gel Coat Resin
Color Silver Beige
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
* This product's country of origin is subject to change

Compliance and Restrictions