Check Availability
  • HEMCO 

    Ducted Hood,Island Canopy,36Wx24Dx18H

  • Item # 4HTA5
  • Mfr. Model # 23030
Ducted Hood,Island Canopy,36Wx24Dx18H
Qty
  • Web Price
    $1,466.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HTA5
Mfr. Model # 23030
UNSPSC #41103502
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Ducted Hood
Type Island Canopy
Mount Ceiling
Height 18"
Width 36"
Depth 24"
Length 36"
Diameter 6"
Finish Gel Coat Resin
Color Silver Beige
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 3101, CAN/CSA C22.2
* This product's country of origin is subject to change

Compliance and Restrictions