Check Availability
  • HEMCO 

    Dished Work Surface, Epoxy Resin, 1-1/4x30

  • Item # 4HTE5
  • Mfr. Model # 20615
Dished Work Surface, Epoxy Resin, 1-1/4x30
Qty
  • Web Price
    $2,005.41 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HTE5
Mfr. Model # 20615
UNSPSC #41103502
Shipping Weight 255.0 lbs
Country of Origin USA *
Item Dished Work Surface
Type LE/SE
Height 1-1/4"
Width 72"
For Use With 72"W LE/SE Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions