Check Availability
  • HEMCO 

    Dished Work Surface, Epoxy Resin, 1-1/4x30

  • Item # 45H841
  • Mfr. Model # 20815
Dished Work Surface, Epoxy Resin, 1-1/4x30
Qty
  • Web Price
    $2,071.33 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H841
Mfr. Model # 20815
UNSPSC #41103502
Shipping Weight 260.0 lbs
Country of Origin USA *
Item Dished Work Surface
Type LE/SE
Height 1-1/4"
Width 96"
For Use With 96"W LE/SE Fume Hoods
* This product's country of origin is subject to change

Compliance and Restrictions