Check Availability
  • HEMCO 

    CE Ducted Fume Hood with Blower, 48 In.

  • Item # 45H853
  • Mfr. Model # 14844
CE Ducted Fume Hood with Blower, 48 In.
Qty
  • Web Price
    $6,352.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reduced hood size conserves space and energy while keeping the features of a full-size hood. Hood maintains a uniform face velocity regardless of sash position.
Vented enclosure ducts to the outdoors to pull contaminants out of the building for occupant safety. Contoured, 1-pc., seamless liner ensures efficient airflow. Polyresin construction inside and out for excellent chemical resistance and flame retardation.
Show More Close
 

Technical Specifications

Item # 45H853
Mfr. Model # 14844
UNSPSC #41103502
Shipping Weight 250.0 lbs
Country of Origin USA *
Item CE Ducted Fume Hood
Type Explosion Proof
Mount Benchtop
Number of Speeds 1
Air Flow 327 CFM @ 0.06in SP
Voltage 115/230
Hz 60
Phase Single
Height 45"
Width 48"
Depth 24"
Diameter 8"
Finish Gel Coat Resin
Color Silver Beige
Includes Explosion Proof Light, Internal Blower
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 1805, CAN/CSA C22.2
Comes With Explosion Proof Light, Internal Blower
* This product's country of origin is subject to change

Compliance and Restrictions