Check Availability
  • HEMCO 

    CE Ducted Fume Hood w/Expl Light, 30 In.

  • Item # 45H848
  • Mfr. Model # 13043
CE Ducted Fume Hood w/Expl Light, 30 In.
Qty
  • Web Price
    $4,159.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45H848
Mfr. Model # 13043
UNSPSC #41103502
Shipping Weight 172.0 lbs
Country of Origin USA *
Item CE Ducted Fume Hood
Type Explosion Proof
Mount Benchtop
Air Flow 189 CFM @ 0.04in SP
Voltage 115
Hz 60
Phase Single
Height 45"
Width 30"
Depth 24"
Diameter 6"
Finish Gel Coat Resin
Color Silver Beige
Includes Explosion Proof Light
Agency Compliance ISO 9001:2008, ASHRAE 110-1995, SEFA 1-2003, OSHA Federal Register 29 CFR Part 1910, NFPA 45-2000, ANSI Z9.5-2012,ASTM E84-2001, UL 1805, CAN/CSA C22.2
Comes With Explosion Proof Light
* This product's country of origin is subject to change

Compliance and Restrictions