Check Availability
  • HEMCO 

    Acid Cabinet, 48in W

  • Item # 4HTA2
  • Mfr. Model # 15480
Acid Cabinet,  48in W
Qty
  • Web Price
    $1,863.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HTA2
Mfr. Model # 15480
UNSPSC #41103502
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Acid Cabinet
Height 35-1/4"
Width 48"
Depth 22"
Color Silver Gray
Assembly Welded
Load Capacity 2000 lb.
Door Type Standard
Material Steel
Gauge 18
Number of Shelves 1
Number of Doors 2
Standards SEFA 8 M-2007
For Use With 48"Fume Hoods, Laboratory Furniture, Metal Casework
Includes Fixed Shelf, Levelers, and Vents
* This product's country of origin is subject to change

Compliance and Restrictions