Check Availability
  • HEMCO 

    96" x 30" x 36" Phenolic Base Cabinet, Silver Beige

  • Item # 410P26
  • Mfr. Model # 70424
96" x 30" x 36" Phenolic Base Cabinet, Silver Beige
Qty
  • Web Price
    $11,079.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P26
Mfr. Model # 70424
UNSPSC #56122002
Shipping Weight 1000.0 lbs
Country of Origin USA *
Item Base Cabinet
Type 5 Doors, 4 Drawers
Series Viking
Height 36"
Width 96"
Depth 30"
Color Silver Beige
Material Phenolic
Number of Shelves 0
Number of Drawers 4
Doors 5
Handle Single
Assembly Assembled
Standards SEFA 8
Includes 16" x 12" x 8" Sink, Gooseneck Faucet
* This product's country of origin is subject to change

Compliance and Restrictions