Check Availability
  • HEMCO 

    48" x 30" x 36" Phenolic Base Cabinet, Silver Beige

  • Item # 410P24
  • Mfr. Model # 70622
48" x 30" x 36" Phenolic Base Cabinet, Silver Beige
Qty
  • Web Price
    $4,649.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P24
Mfr. Model # 70622
UNSPSC #56122002
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Base Cabinet
Type 2 Doors
Series Magellan
Height 36"
Width 48"
Depth 30"
Color Silver Beige
Material Phenolic
Number of Shelves 0
Number of Drawers 0
Doors 2
Handle Single
Assembly Assembled
Standards SEFA 8
Includes 16" x 12" x 8" Sink, Gooseneck Faucet
* This product's country of origin is subject to change

Compliance and Restrictions