Check Availability
  • HEMCO 

    144" x 30" x 95" Base Cabinet, Silver Beige

  • Item # 410P29
  • Mfr. Model # 70830
144" x 30" x 95" Base Cabinet, Silver Beige
Qty
  • Web Price
    $25,518.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P29
Mfr. Model # 70830
UNSPSC #56122002
Shipping Weight 1200.0 lbs
Country of Origin USA *
Item Base Cabinet
Type 7 Doors, 6 Drawers
Series Apollo
Height 95"
Width 144"
Depth 30"
Color Silver Beige
Includes 16" x 12" x 8" Sink, Gooseneck Faucet, Pegboard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.