Check Availability
  • HEMCO 

    108" x 30" x 84" Base Cabinet, Silver Beige

  • Item # 410P28
  • Mfr. Model # 70821
108" x 30" x 84" Base Cabinet, Silver Beige
Qty
  • Web Price
    $19,203.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410P28
Mfr. Model # 70821
UNSPSC #56122002
Shipping Weight 1325.0 lbs
Country of Origin USA *
Item Base Cabinet
Type 6 Doors, 2 Drawers
Series Voyager
Height 84"
Width 108"
Depth 30"
Color Silver Beige
Includes 16" x 12" x 8" Sink, Gooseneck Faucet, Pegboard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.