Check Availability
  • HELLY HANSEN 

    Flame Resistant Balaclava, Blue, Universal

  • Item # 18X780
  • Mfr. Model # 79892_560-STD
Flame Resistant Balaclava, Blue, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides warmth and flame-resistant protection.
Show More Close
 

Technical Specifications

Item # 18X780
Mfr. Model # 79892_560-STD
UNSPSC #46181508
Catalog Page 1714
Shipping Weight 1.0 lbs
Country of Origin Bangladesh *
Item Flame Resistant Balaclava
Style Over The Head
Color Blue
Material Kermel(R)/Viscose/Beltron
Size Universal
Covers Head, Face and Neck
ATPV Rating 12.2 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F2302, ASTM F1506
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In