Check Availability
  • HELLFIRE 

    Men's Wildland Firefighting Boots, Size 5-1/2, Footwear Width: W, Footwear Closure Type: Lace Up

  • Item # 3YKW9
  • Mfr. Model # 834-6381 5.5W
Men's Wildland Firefighting Boots, Size 5-1/2, Footwear Width: W, Footwear Closure Type: Lace Up
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boots are Goodyear welt constructed with flame- and cut-resistant leather. Rubber and leather midsole with nonheat conductive shank. Feature a Dri-Lex® tongue and comfort weave vamp.
Show More Close
 

Technical Specifications

Item # 3YKW9
Mfr. Model # 834-6381 5.5W
UNSPSC #46181601
Catalog Page 1814
Shipping Weight 5.1 lbs
Country of Origin USA *
Fire and Rescue Application Wildland
Insulated No
Fire and Rescue Boot Compliance NFPA 1977, UL Certified, WFF 2005
Size 5-1/2
Footwear Width W
Gender Men's
Chain Saw Cut Resistant No
Toe Type Plain
Waterproof Yes
Footwear Closure Type Lace Up
Style Number 834-6381
Color Black
Footwear Construction Type Welted
Footwear Sole Pattern Lug
Heel Height 3/4"
Boot Height 8"
Resists Cuts, Flame, Heat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms