Check Availability
  • HELI-COIL 

    Threaded Mandrel, Steel, M14X2

  • Item # 4EYC9
  • Mfr. Model # 3747-14
Threaded Mandrel, Steel, M14X2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EYC9
Mfr. Model # 3747-14
UNSPSC #27112811
Catalog Page 2191
Shipping Weight 0.29 lbs
Country of Origin China *
Item Threaded Mandrel Tool
Type Threaded Mandrel Type AM
Material Steel
Thread Type Metric Coarse
Use With Internal Thread Size M14 x 2
For Use With For Use With Free Running and Screw Locking Inserts
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.