Check Availability
  • HELI-COIL 

    Threaded Mandrel, Steel, 9/16-12

  • Item # 4CZT2
  • Mfr. Model # 3724-9
Threaded Mandrel, Steel, 9/16-12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CZT2
Mfr. Model # 3724-9
UNSPSC #27112811
Catalog Page 2191
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Threaded Mandrel Tool
Type Threaded Mandrel Type III
Material Steel
Thread Type UNC
Use With Internal Thread Size 9/16-12
For Use With For Use With Free Running and Screw Locking Inserts
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.