Check Availability
  • HELI-COIL 

    Prewinder,Steel,M4X0.7

  • Item # 4EYD4
  • Mfr. Model # 3747-4
Prewinder,Steel,M4X0.7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EYD4
Mfr. Model # 3747-4
UNSPSC #27112404
Catalog Page 2136
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Insert Installation Tool
Type Non-Captive Prewinder Type AM
Material Steel,Plastic
Thread Type Metric Coarse
Use With Internal Thread Size M4 x 0.7
For Use With For Use With Free Running and Screw Locking Inserts
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close