Check Availability
  • HELI-COIL 

    Prewinder, Steel, M12X1.25

  • Item # 4EYC6
  • Mfr. Model # 4640-12
Prewinder, Steel, M12X1.25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EYC6
Mfr. Model # 4640-12
UNSPSC #27112404
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Insert Installation Tool
Type Non-Captive Prewinder Type AM
Material Steel,Plastic
Thread Type Metric Fine
Use With Internal Thread Size M12 x 1.25
For Use With For Use With Free Running and Screw Locking Inserts
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.