Check Availability
  • HELI-COIL 

    Prewinder, Steel, M10X1.25

  • Item # 4EYC4
  • Mfr. Model # 4640-10
Prewinder, Steel, M10X1.25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EYC4
Mfr. Model # 4640-10
UNSPSC #27112404
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Insert Installation Tool
Type Prewinder, Type II
Material Steel
Thread Type Metric Fine
Use With Internal Thread Size M10 x 1.25
For Use With For Use With Free Running and Screw Locking Inserts
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.