Check Availability
  • HELI-COIL 

    Prewinder, Steel w/Plastic Housing, 3/8-24

  • Item # 4CZP1
  • Mfr. Model # 7552-6
Prewinder, Steel w/Plastic Housing, 3/8-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CZP1
Mfr. Model # 7552-6
UNSPSC #27112404
Catalog Page 2136
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Insert Installation Tool
Type Prewinder, Type II
Material Steel, Plastic Housing
Thread Type UNF
Use With Internal Thread Size 3/8-24
For Use With For Use With Free Running and Screw Locking Inserts
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions