Check Availability
  • HELI-COIL 

    Prewinder, M12x1.25, Steel, For 2NJP4

  • Item # 10J280
  • Mfr. Model # 8758-12
Prewinder, M12x1.25, Steel, For 2NJP4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J280
Mfr. Model # 8758-12
UNSPSC #27112404
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Prewinder
Material Steel
Thread Type Metric
For Use With Mfr. No. PNT800L-PC-T
Application HeliCoil Power Installation
Size M12x1.25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.