Check Availability
  • HELI-COIL 

    Non-Captive Prewinder, Steel, 5/8-18

  • Item # 4EYF6
  • Mfr. Model # 2299-10
Non-Captive Prewinder, Steel, 5/8-18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EYF6
Mfr. Model # 2299-10
UNSPSC #27112404
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Insert Installation Tool
Type Non-Captive Prewinder Type AM
Material Steel,Plastic
Thread Type UNF
Use With Internal Thread Size 5/8-18
For Use With For Use With Free Running and Screw Locking Inserts
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.