Check Availability
  • HELI-COIL 

    Mandrel, Tangless Gage Style, 10-24

  • Item # 19L856
  • Mfr. Model # 7571-3-3B
Mandrel, Tangless Gage Style, 10-24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19L856
Mfr. Model # 7571-3-3B
UNSPSC #27112404
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Mandrel
Type Tangless Gage Style
Thread Type UNC
Use With Internal Thread Size 10-24
For Use With 10-24 Heli-Coil(R) Tangless Inserts
Application Heli-Coil(R) Tangless Insert Installation
Includes Gage Style Tangless Installation Tool Mandrel
Size 10-24
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.