Check Availability
  • HELI-COIL 

    Mandrel, M12x1.25, Steel, Metric, For 2NJP4

  • Item # 10J327
  • Mfr. Model # 8759-12
Mandrel, M12x1.25, Steel, Metric, For 2NJP4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J327
Mfr. Model # 8759-12
UNSPSC #27112402
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Mandrel
Material Steel
Thread Type Metric
For Use With 2NJP4
Application HeliCoil Power Installation
Size M12x1.25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.