Check Availability
  • HELI-COIL 

    Mandrel, M4x0.7, Steel, Metric, For 2NJP4

  • Item # 10J318
  • Mfr. Model # 8757-4
Mandrel, M4x0.7, Steel, Metric, For 2NJP4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J318
Mfr. Model # 8757-4
UNSPSC #27112402
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Mandrel
Material Steel
Thread Type Metric
For Use With 2NJP4
Application HeliCoil Power Installation
Size M4x0.7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.