Check Availability
  • HELI-COIL 

    Mandrel,1/4-20In,Steel,UNC,For 2NJP4

  • Item # 10J292
  • Mfr. Model # 8553-4
Mandrel,1/4-20In,Steel,UNC,For 2NJP4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J292
Mfr. Model # 8553-4
UNSPSC #27112402
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Mandrel
Material Steel
Thread Type UNC
For Use With 2NJP4
Application HeliCoil Power Installation
Size 1/4-20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.