Check Availability
  • HELI-COIL 

    Mandrel, 2-56In, Steel, UNC, For 2NJP4

  • Item # 10J282
  • Mfr. Model # 8553-02
Mandrel, 2-56In, Steel, UNC, For 2NJP4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10J282
Mfr. Model # 8553-02
UNSPSC #27112402
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Mandrel
Material Steel
Thread Type UNC
For Use With 2NJP4
Application HeliCoil Power Installation
Size 2-56
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.