Check Availability
  • HELI-COIL 

    7mm Nitronic 60 Helical Insert, M3.5 x 0.5 Internal Thread; PK100

  • Item # 4GDV5
  • Mfr. Model # A4184-3.5EN070
7mm Nitronic 60 Helical Insert, M3.5 x 0.5 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDV5
Mfr. Model # A4184-3.5EN070
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material Nitronic 60
Internal Thread Size M3.5 x 0.5
Thread Type Metric Coarse
Thread Direction Right Hand
Length 7mm
Free Coil Dia. 4.675mm
Tap Sizes M3.5x0.5 STI
Drill Size 3.7mm
Tensile Strength (PSI) 200,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions