Check Availability
  • HELI-COIL 

    7.5mm 304 Stainless Steel Helical Insert, M3 x 0.5 Internal Thread; PK100

  • Item # 4GDV9
  • Mfr. Model # A4184-3CN075
7.5mm 304 Stainless Steel Helical Insert, M3 x 0.5 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDV9
Mfr. Model # A4184-3CN075
UNSPSC #31162802
Catalog Page 2138
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size M3 x 0.5
Thread Type Metric Coarse
Thread Direction Right Hand
Length 7.5mm
Free Coil Dia. 4.075mm
Tap Sizes M3x0.5 STI
Drill Size 3.15mm
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions