Check Availability
  • HELI-COIL 

    7.5mm 304 Stainless Steel Helical Insert, M5 x 0.8 Internal Thread; PK1000

  • Item # 4EXT9
  • Mfr. Model # 4184-5CN075S
7.5mm 304 Stainless Steel Helical Insert, M5 x 0.8 Internal Thread; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXT9
Mfr. Model # 4184-5CN075S
UNSPSC #31162802
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size M5 x 0.8
Thread Type Metric Coarse
Thread Direction Right Hand
Length 7.5mm
Free Coil Dia. 6.525mm
Tap Sizes M5x0.8 STI
Drill Size #5
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions