Check Availability
  • HELI-COIL 

    6mm 304 Stainless Steel Helical Insert with M4 x 0.7 Internal Thread Size; PK1000

  • Item # 4EXT3
  • Mfr. Model # 4184-4CN060S
6mm 304 Stainless Steel Helical Insert with M4 x 0.7 Internal Thread Size; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXT3
Mfr. Model # 4184-4CN060S
UNSPSC #31162802
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size M4 x 0.7
Thread Type Metric Coarse
Thread Direction Right Hand
Length 6mm
Free Coil Dia. 5.325mm
Tap Sizes M4x0.7 STI
Drill Size #19
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions