Check Availability
  • HELI-COIL 

    5mm 304 Stainless Steel, Dry Film Lubricant Helical Insert, M2.5 x 0.45 Internal Thread; PK100

  • Item # 4GDU7
  • Mfr. Model # A4184-2.5CNW050
5mm 304 Stainless Steel, Dry Film Lubricant Helical Insert, M2.5 x 0.45 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDU7
Mfr. Model # A4184-2.5CNW050
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size M2.5 x 0.45
Thread Type Metric Coarse
Thread Direction Right Hand
Length 5mm
Free Coil Dia. 3.45mm
Tap Sizes M2.5x0.45 STI
Drill Size #37
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions