Check Availability
  • HELI-COIL 

    3mm 304 Stainless Steel, Dry Film Lubricant Helical Insert, M3 x 0.5 Internal Thread; PK1000

  • Item # 4EXR8
  • Mfr. Model # 4184-3CNW030S
3mm 304 Stainless Steel, Dry Film Lubricant Helical Insert, M3 x 0.5 Internal Thread; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXR8
Mfr. Model # 4184-3CNW030S
UNSPSC #31162802
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel, Dry Film Lubricant
Internal Thread Size M3 x 0.5
Thread Type Metric Coarse
Thread Direction Right Hand
Length 3mm
Free Coil Dia. 4.075mm
Tap Sizes M3x0.5 STI
Drill Size 1/8"
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions