Check Availability
  • HELI-COIL 

    3/8"-18, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 4EYT5
  • Mfr. Model # 328-6
3/8"-18, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-speed, steel intermediate (plug) lead taps cut threads to a precise dimension.
Show More Close
 

Technical Specifications

Item # 4EYT5
Mfr. Model # 328-6
UNSPSC #23153305
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 3/8"-18
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/8"
Shank Dia. 0.688"
Overall Length 3-1/8"
Number of Pieces 1
Standards ANSI
Tap Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.