Check Availability
  • HELI-COIL 

    20mm 304 Stainless Steel Helical Insert, M8 x 1.25 Internal Thread; PK100

  • Item # 4DAY7
  • Mfr. Model # A1084-8CN200
20mm 304 Stainless Steel Helical Insert, M8 x 1.25 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DAY7
Mfr. Model # A1084-8CN200
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Helical Insert
Type Free Running Helical
Material 304 Stainless Steel
Internal Thread Size M8 x 1.25
Thread Type Metric Coarse
Thread Direction Right Hand
Length 20mm
Free Coil Dia. 10.075mm
Tap Sizes M8x1.25 STI
Drill Size 8.3mm
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions