Check Availability
  • HELI-COIL 

    2.5mm 304 Stainless Steel Helical Insert, M2.5 x 0.45 Internal Thread; PK1000

  • Item # 4EWT7
  • Mfr. Model # 1084-2.5CN025S
2.5mm 304 Stainless Steel Helical Insert, M2.5 x 0.45 Internal Thread; PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EWT7
Mfr. Model # 1084-2.5CN025S
UNSPSC #31162802
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size M2.5 x 0.45
Thread Type Metric Coarse
Thread Direction Right Hand
Length 2.5mm
Free Coil Dia. 3.457mm
Tap Sizes M2.5x0.45 STI
Drill Size #37
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions