Check Availability
  • HELI-COIL 

    12mm 304 Stainless Steel Helical Insert, M6 x 1 Internal Thread; PK100

  • Item # 4GDZ2
  • Mfr. Model # A4184-6CN120
12mm 304 Stainless Steel Helical Insert, M6 x 1 Internal Thread; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GDZ2
Mfr. Model # A4184-6CN120
UNSPSC #31162802
Catalog Page 2139
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking Helical
Material 304 Stainless Steel
Internal Thread Size M6 x 1
Thread Type Metric Coarse
Thread Direction Right Hand
Length 12mm
Free Coil Dia. 7.675mm
Tap Sizes M6x1 STI
Drill Size 6.25mm
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions