Check Availability
  • HELI-COIL 

    12mm 304 Stainless Steel Helical Insert, M6 x 1 Internal Thread; PK500

  • Item # 4EXU6
  • Mfr. Model # 4184-6CN120S
12mm 304 Stainless Steel Helical Insert, M6 x 1 Internal Thread; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EXU6
Mfr. Model # 4184-6CN120S
UNSPSC #31162802
Shipping Weight 2.03 lbs
Country of Origin USA *
Item Helical Insert
Type Screw Locking, On a Strip
Material 304 Stainless Steel
Internal Thread Size M6 x 1
Thread Type Metric Coarse
Thread Direction Right Hand
Length 12mm
Free Coil Dia. 7.675mm
Tap Sizes M6x1 STI
Drill Size D
Tensile Strength (PSI) 200,000 to 250,000
Rockwell Hardness C43-C50
Application For Metal
Package Quantity 500
* This product's country of origin is subject to change

Compliance and Restrictions